
€35.50/ pieceexcl. VAT
€42.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 250 µm |
Connection | 3/4" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 148 mm |
Outer Diameter | 73 mm |