
€160.00/ pieceexcl. VAT
€193.60incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 0653 DH 3 025 |
Filter element material | Metal mesh reinforced |
Filter fineness | 25 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 210 mm |
Internal diameter | 25.4 mm |
Outer Diameter | 45 mm |