ECOPARTS

ECOPARTS Filter element MP0652DH2010

  • ERIKS:13520305
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
114 mm
Internal diameter
25.4 mm
Outer Diameter
45 mm