
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Connection | 3/8" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 83 mm |
Outer Diameter | 54 mm |