
€21.50/ pieceexcl. VAT
€26.02incl. VAT
Sold per: 35Min. order: 35
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Connection | 1/2" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 83.5 mm |
Outer Diameter | 52 mm |