
€42.80/ pieceexcl. VAT
€51.79incl. VAT
Sold per: 27Min. order: 27
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 85 mm |
Internal diameter | 35 mm |
Outer Diameter | 70 mm |