ECOPARTS

ECOPARTS Filter element MP0372DN3060

  • ERIKS:14040381
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
60 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
179 mm
Internal diameter
22.8 mm
Outer Diameter
42 mm