
€50.80/ pieceexcl. VAT
€61.47incl. VAT
Sold per: 31Min. order: 31
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 0371 DN 3 060 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 21 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 90 mm |
Internal diameter | 22.8 mm |
Outer Diameter | 42 mm |