
€54.30/ pieceexcl. VAT
€65.70incl. VAT
Sold per: 35Min. order: 35
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 90 mm |
Internal diameter | 22.8 mm |
Outer Diameter | 42 mm |