
€23.90/ pieceexcl. VAT
€28.92incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |