
€323.00/ pieceexcl. VAT
€390.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | M 8760 DN 2 002 |
Filter element material | Fiber glass |
Filter fineness | 2 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 425 mm |
Internal diameter | 65 mm |
Outer Diameter | 140 mm |