
€41.40/ pieceexcl. VAT
€50.09incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | M 2060 RN 1 025 |
Filter element material | Cellulose |
Filter fineness | 25 µm |
Differential pressure | 1,5 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 126 mm |
Internal diameter | 65 mm |
Outer Diameter | 126 mm |