
€150.00/ pieceexcl. VAT
€181.50incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | M 0011 DH 3 040 |
Size | 110 |
Filter element material | Metal mesh reinforced |
Filter fineness | 40 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 247.7 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |