
€73.50/ pieceexcl. VAT
€88.94incl. VAT
Sold per: 17Min. order: 17
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 175.3 mm |
Internal diameter | 22.6 mm |
Outer Diameter | 45 mm |