
€89.80/ pieceexcl. VAT
€108.66incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 174 mm |
Internal diameter | 22.1 mm |
Outer Diameter | 44.5 mm |