
€73.30/ pieceexcl. VAT
€88.69incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 70 RN 2 025 / V2,0 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
Material sealing | NBR |
Length of filter element | 167 mm |
Internal diameter | 23 mm |
Outer Diameter | 45 mm |