
€104.00/ pieceexcl. VAT
€125.84incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 70 RN 1 010 V2,0 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 167 mm |
Internal diameter | 23 mm |
Outer Diameter | 45 mm |