ECOPARTS

ECOPARTS Filter element I60DN2003

  • ERIKS:14040275
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
108 mm
Internal diameter
22.1 mm
Outer Diameter
44.5 mm