ECOPARTS

ECOPARTS Filter element I60DH3025

  • ERIKS:13520014
Image 1
Save to list

€117.00/ pieceexcl. VAT

€141.57incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
111.7 mm
Internal diameter
22.1 mm
Outer Diameter
45 mm