
€169.00/ pieceexcl. VAT
€204.49incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 425 SN 2 010 / neutral |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 317 mm |
Internal diameter | 50.3 mm |
Outer Diameter | 89 mm |