
€103.00/ pieceexcl. VAT
€124.63incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 320 RN 2 010 / V2,0 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
Material sealing | NBR |
Length of filter element | 304 mm |
Internal diameter | 41 mm |
Outer Diameter | 70 mm |