
€88.00/ pieceexcl. VAT
€106.48incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 320 RN 1 010 / V2,2 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2.2 bar |
Material sealing | NBR |
Length of filter element | 304 mm |
Internal diameter | 41.5 mm |
Outer Diameter | 70 mm |