
€86.60/ pieceexcl. VAT
€104.79incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 210 RN 2 016 / V2,0 |
Filter element material | Fiber glass |
Filter fineness | 16 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
Material sealing | NBR |
Length of filter element | 219 mm |
Internal diameter | 41 mm |
Outer Diameter | 70 mm |