
€592.00/ pieceexcl. VAT
€716.32incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 1000 RN 2 010 / FKM / V3,5 SONDER WK |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3.5 bar |
End caps material | Plastic |
Material sealing | FKM (FPM) |
Length of filter element | 399.8 mm |
Internal diameter | 90.5 mm |
Outer Diameter | 160 mm |