ECOPARTS

ECOPARTS Filter element HOLDN2020

  • ERIKS:13519928
Image 1
Save to list
Not available in webshop

Sold per: 35Min. order: 35

Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
264.5 mm
Internal diameter
48.1 mm
Outer Diameter
95 mm