
€92.80/ pieceexcl. VAT
€112.29incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H OL DN 2 002 FKM |
Filter element material | Fiber glass |
Filter fineness | 2 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | FKM (FPM) |
Length of filter element | 264.5 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 95 mm |