
€399.00/ pieceexcl. VAT
€482.79incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H OL15 DN 2 002 FKM |
Filter element material | Fiber glass |
Filter fineness | 2 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | FKM (FPM) |
Length of filter element | 331 mm |
Internal diameter | 73.5 mm |
Outer Diameter | 173 mm |