
€371.00/ pieceexcl. VAT
€448.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 2600 RN 2 020 V3,0 FKM |
Filter fineness | 20 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
End caps material | Plastic |
Material sealing | FKM (FPM) |
Length of filter element | 915 mm |
Internal diameter | 96.3 mm |
Outer Diameter | 143 mm |