ECOPARTS

ECOPARTS Filter element H1700RN3100V3,5

  • ERIKS:13519893
Image 1
Save to list

€599.00/ pieceexcl. VAT

€724.79incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
100 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
792 mm
Internal diameter
65 mm
Outer Diameter
114 mm