
€534.00/ pieceexcl. VAT
€646.14incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 1700 RN 2 010 OV |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 792 mm |
Internal diameter | 68.3 mm |
Outer Diameter | 114 mm |