ECOPARTS

ECOPARTS Filter element H1320DN2010

  • ERIKS:13519880
Image 1
Save to list

€237.00/ pieceexcl. VAT

€286.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
650.3 mm
Internal diameter
48.1 mm
Outer Diameter
90.5 mm