ECOPARTS

ECOPARTS Filter element H1320DH2020

  • ERIKS:13519877
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
651.5 mm
Internal diameter
48.1 mm
Outer Diameter
90.5 mm