
€378.00/ pieceexcl. VAT
€457.38incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0950 RN 3 050 V3,0 AV |
Filter element material | Metal mesh |
Filter fineness | 50 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
Material sealing | NBR |
Length of filter element | 363 mm |
Internal diameter | 95.5 mm |
Outer Diameter | 124.5 mm |