ECOPARTS

ECOPARTS Filter element H0950RN2010EPDM/K197V3,0

  • ERIKS:13519830
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
EPDM
Length of filter element
363 mm
Internal diameter
95 mm
Outer Diameter
143 mm