ECOPARTS

ECOPARTS Filter element H0660RN2003V3,0

  • ERIKS:13519789
Image 1
Save to list

€208.00/ pieceexcl. VAT

€251.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0660 RN 2 003 V3,0
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
Filter head material
3 bar
End caps material
Plastic
Material sealing
NBR
Length of filter element
331 mm
Internal diameter
68.3 mm
Outer Diameter
114 mm