
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 326.8 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 90.5 mm |