ECOPARTS

ECOPARTS Filter element H0660DN3025

  • ERIKS:13519782
Image 1
Save to list

€363.00/ pieceexcl. VAT

€439.23incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0660 DN 3 025
Filter element material
Metal mesh
Filter fineness
25 µm
Differential pressure
30 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
325 mm
Internal diameter
48.1 mm
Outer Diameter
90 mm