
€170.00/ pieceexcl. VAT
€205.70incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0500 RN 2 003 V3,0 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 277 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 95 mm |