
€528.00/ pieceexcl. VAT
€638.88incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal fleece |
Filter fineness | 25 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 272 mm |
Internal diameter | 48.2 mm |
Outer Diameter | 77 mm |