ECOPARTS

ECOPARTS Filter element H0330RN4025

  • ERIKS:14040007
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal fleece
Filter fineness
25 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
193.5 mm
Internal diameter
48.1 mm
Outer Diameter
95 mm