
€94.10/ pieceexcl. VAT
€113.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 20 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 193.5 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 95 mm |