ECOPARTS

ECOPARTS Filter element H0330RN1010V3,5AV

  • ERIKS:13519711
Image 1
Save to list

€114.00/ pieceexcl. VAT

€137.94incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
193.9 mm
Internal diameter
48.1 mm
Outer Diameter
76.6 mm