
€281.00/ pieceexcl. VAT
€340.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 177.9 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 76.6 mm |