
€178.00/ pieceexcl. VAT
€215.38incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0305 DN 2 020 V2,0 |
Filter element material | Fiber glass |
Filter fineness | 20 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
Material sealing | NBR |
Length of filter element | 244 mm |
Internal diameter | 26.5 mm |
Outer Diameter | 85 mm |