
€194.00/ pieceexcl. VAT
€234.74incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0270 RN 2 015 V3,0 |
Filter element material | Fiber glass |
Filter fineness | 15 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
Material sealing | NBR |
Length of filter element | 411 mm |
Internal diameter | 46 mm |
Outer Diameter | 88 mm |