
€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0240 DN 3 200 |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 173.4 mm |
Internal diameter | 34.1 mm |
Outer Diameter | 69 mm |