
€55.20/ pieceexcl. VAT
€66.79incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0180 SN 3 125 |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Differential pressure | 20 bar |
Connection | 2" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 310 mm |
Outer Diameter | 86 mm |