
€63.10/ pieceexcl. VAT
€76.35incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0165 RN 2 020 V3,0 |
Filter element material | Fiber glass |
Filter fineness | 20 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 228 mm |
Internal diameter | 34.1 mm |
Outer Diameter | 60 mm |