ECOPARTS

ECOPARTS Filter element H0165RN2003V3,0

  • ERIKS:13519577
Image 1
Save to list

€81.40/ pieceexcl. VAT

€98.49incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0165 RN 2 003 V3,0
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
Filter head material
3 bar
End caps material
Plastic
Material sealing
NBR
Length of filter element
228 mm
Internal diameter
34.1 mm
Outer Diameter
60 mm