ECOPARTS

ECOPARTS Filter element H0160RN3025

  • ERIKS:14039954
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
25 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
143 mm
Internal diameter
34.1 mm
Outer Diameter
73.1 mm